Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105687
Zoro # G8519128
product price: $67.45
/pk 25, $2.70/ea
$67.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Product Information
- Brand Brady
- MFR # 105687
- Zoro # G8519128
- UPC # 754473037444
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend W-4, Header No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Green, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (25) Tags, Includes Ties Yes, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, White, PK10 (W-2811-10)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- MCR SAFETY Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL (VCL2SLXL)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105686)
- BRADY Brady® 66064 Lockout Tag- Danger Do Not Operate, 2 Sided Economy, Polyester, 25/Pack (66064)
- BRADY Fuse Lockout, Fits 13/32 in Fuses, PK6 (65750)
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133495)
- BRADY SCAFFTAG Inserts: SCAFFTAG READY FOR USE: REQUESTOR: DATE: LOCATION: ERECTED BY: WO#: , 100PK (SCAF-STSI 681)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10 (DL46TB10)
- Brady Safety Tags & Identification