Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105684
Zoro # G8519058
original price:
$71.37
8% off
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Product Information
- Brand Brady
- MFR # 105684
- Zoro # G8519058
- UPC # 754473037413
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend W-1, Header No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Green, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (25) Tags, Includes Ties Yes, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE First Aid EyeWash, 1 Oz. Bottle (19828)
- BRADY Exit Sign, 3-1/2"X10", Polyester, PK10 (81713)
- GATEWAY Gateway Safety StarLite Reader Safety Glasses (46MC15)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 2XL (V1070160U-2XL)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105670)
- BRADY Forklift Tag Inserts, 7.63" x 5.75", PK100 (FLT-ETSI 583)
- BRADY Brady Steel Padlock Labels, Danger Locked Out Do Not Remove, 6/Pack (50280)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150502)
- BRADY Padlock Label, 4/5 In. H, 1-1/9 In. W, PK6 (50289)
- NMC Danger Do Not Operate Tag, Pk25 (LPT21)
- Brady Lockout Tagout