Shop All Safety Tags & Identification
Brady
Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz
Mfr # 105669
Zoro # G8518960
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
- Width 3 in
Product Information
- Brand Brady
- MFR # 105669
- Zoro # G8518960
- UPC # 754473037260
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Hole Diameter | 1/5 in |
Description
Lockout Tag, Front Side Legend G-1, Header No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/5 in, Includes (5) Tags, Includes Ties Yes, Legend Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Economical Grounds Maintenance Flags (P454 Y/B SC5977)
- MUSTANG SURVIVAL Life Jacket, Yellow/Green, L/XL (MV1254T3-239-L/XL-216)
- AZAR DISPLAYS 72"L x 0.125"W x 0.875"H Clear H-Strip Sign Holder, PK5 (600057)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black (GWP-RSEM)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105670)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105674)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133555)
- BRADY Brady® 66064 Lockout Tag- Danger Do Not Operate, 2 Sided Economy, Polyester, 25/Pack (66064)
- BRADY Danger Tag, Do Not Oper, Blck/Rd/Wht, PK10 (145767)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- NMC Four Digit 2734 Placard (DL178BTB)
- Brady Safety Tags & Identification