Shop All Procedure & Training Products
Brady
Lockout Station, Unfilled, 2 Components
Mfr # 99289
Zoro # G4967697
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall-Mounted Procedure Station
- Subject Matter Lockout Tagout, Safety Identification
- Product Type Binder
- Includes Hardware, Lockout Procedure Binder
- Height 20 in
Product Information
- Brand Brady
- MFR # 99289
- Zoro # G4967697
- UPC # 754473992897
- Country of Origin Mexico
- Category Procedure & Training Products
Dimensions
Height | 20 in |
Depth | 4 1/2 in |
Width | 14 in |
Details
Item | Station |
Type | Wall-Mounted Procedure Station |
Subject Matter | Lockout Tagout, Safety Identification |
Product Type | Binder |
Includes | Hardware, Lockout Procedure Binder |
Color | Black/Red/White |
Number of Components | 2 |
Mounting Style | Wall-Mount |
Standards | UNSPC 60106108 |
Number of Binders Included | 1 |
Included Hardware | Hardware, Lockout Procedure Binder |
Text Color | Orange, White |
Number of Binder Holders | 1 |
Mounting Hardware Included | Yes |
Station Color | Red, White |
Description
Station, Included Hardware Hardware, Lockout Procedure Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included Yes, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 1/2 in, Overall Height 20 in, Overall Width 14 in, Product Type Binder, Station Color Red, White, Subject Matter Lockout Tagout, Safety Identification, Text Color Orange, White, Standards UNSPC 60106108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- NOTRAX 9 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0039YB)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107511729)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-57-L-10302)
- BRADY Lock out tag out Wallet Cards, PK10 (LOSC13 BI)
- BRADY Lockout Safety Training Handbook, PK25 (2112)
- BRADY Lockout Procedure Binder Red (LOSB1)
- BRADY Lockout Training, Book, English (104109)
- BRADY Lockout Procedure Forms 3-hole, PK25 (LOSF5)
- BRADY Training Booklets, Pk10 (66219)
- JJ KELLER Labor Law Poster, Fed/STA, MS, SP, 40Wx26inH (400-MS)
- Brady Lockout Tagout