Shop All Lockout Safety Kits
Brady
Lockout Station, 5-1/4" H x 7-3/4" W
Mfr # 148866
Zoro # G8519688
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Id#, Name, Location, Lockout/Tagout Procedure Reference
- For Lockout Type General Lockout/Tagout
- Color Red
- Number of Components 7
- Material Fiberglass Reinforced Nylon
Product Information
- Brand Brady
- MFR # 148866
- Zoro # G8519688
- UPC # 754473036973
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 5.19 in |
Overall Depth | 1.06 in |
Overall Width | 7.64 in |
Description
Lockout Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 7, Number of Padlocks Included 0, Number of Tags Included 3, Visibility Inside None, Language English, French, Spanish, Mount Type Not Applicable, Background Color Red, Includes (1) Carrier with (3) Clips, (3) Lo Procedure Template Tags, Key Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Right to Know Compliance Centr, Polystyrn (106345)
- DIXON Brass Twist Nozzle, 4" (BTN75)
- 3M PROTECTA Full Body Harness, S, Polyester (1161304)
- PIG PIG Roof Leak Diverter, Clear, 9.8 lb. (TLS465-CL)
- BRADY Padlock Station, Unfilled, 3 In H (LR360E)
- BRADY Lockout/Tagout Center, 24x7-7/8 In. (LC431E)
- BRADY Lockout Cabinet, 18in H x 14in W x 9.5in D (LC584E)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black (153671)
- BRADY Portable Lockout Kit, Filled, Valve, 29 (31510)
- BRADY Portable Lockout Kit, Electrical/Valve, 17 (99691)
- MASTER LOCK Lockout Station, Unfilled, 9-3/4 In H (S1700)
- Brady Lockout Tagout