Shop All Lockout Safety Kits
Brady
Lockout Station, 3.5" D, 16" H, 14" W
Mfr # 153686
Zoro # G506878810
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 3-in-1 Plug Lockout (PLO23), (1) Cable Lockout with 8 ft Metal Cable (50943), (1) 480/600V Clamp-on Circuit Breaker Lockout (65397), (1) Lock and Device Station (170397), (1) Nylon Safety Lockout Padlock 6 Pack-Keyed Alike (SDPL-RED-38ST-KA6), (2) 1 in Lockout Hasps (133161), (2) 1.5 in Lockout Hasps (133162), (2) Clamp-on Circuit Breaker Lockout 120/277V (65396), (2) Universal Multipole Breaker Lockout (66321), (2) Wall Switch Lockout (65392), (20) Lockout Tags (65520), (20) Zip Ties
- Standards OSHA 1910.147
- Number of Padlocks Included 1
- Key Type Keyed Alike
- Legend Lockout Station
Product Information
- Brand Brady
- MFR # 153686
- Zoro # G506878810
- UPC # 888434586785
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Width | 14 in |
Overall Height | 16 in |
Overall Depth | 3.5 in |
Description
Lockout Station, Cable Lockouts Included (1) All Purpose Cable Lockout (50943), Cover Type Closed, Electrical Lockouts Included (1) 480/600V Clamp-On Circuit Breaker Lockout (65397), (2) Universal Multipole Breaker Lockout (66321), Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 34, Number of Padlocks Included 1, Number of Tags Included 20, Visibility Inside Clear Door/Window, Language English, French, Spanish, Background Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (A010CA00)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- MUTUAL INDUSTRIES Polyethylene Underground Sewer Line Dete, 2 Inch Height, 9 in Width, Poly (17774-38-2000)
- NMC Caution Wheel Chocks Sign, C556PB (C556PB)
- BRADY 12-Lock Lockout Station Polypropylene Unfilled (170397)
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- BRADY Portable Lockout Kit, Electrical/Valve, 17 (99691)
- BRADY Portable Lockout Kit, Gray, Valve Lockout (LKXV)
- BRADY Lockout/Tagout Center, 24x7-7/8 In. (LC431E)
- BRADY Lockout Station, Filled, 19 Components (51181)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- Brady Lockout Safety Kits