Shop All Lockout Safety Kits
Brady
Lockout Pouch, Unfilled, Nylon
Mfr # 51172
Zoro # G607044220
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Case Style Pouch
- Includes Pouch
- Filled/Unfilled Unfilled
- Portable Yes
Product Information
- Brand Brady
- MFR # 51172
- Zoro # G607044220
- UPC # 754473511722
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Depth | 2 in |
Overall Width | 7 in |
Overall Height | 5 in |
Details
Color | Red |
Case Style | Pouch |
Includes | Pouch |
Item | Lockout Pouch |
Filled/Unfilled | Unfilled |
Portable | Yes |
Number of Components | 0 |
Legend | Lockout Tagout |
Material | Nylon |
Language | English |
Number of Padlocks Included | 0 |
Features | Loop to Attach to a Belt |
Container Type | Pouch |
Container Color | Black/Red |
Legend Type | Text |
Description
Lockout Pouch, Material Nylon, Overall Depth 2 in, Overall Height 5 in, Overall Width 7 in, Features Loop to Attach to a Belt, Includes Pouch, Language English, Container Color Black/Red, Container Type Pouch, Legend Lockout Tagout, Legend Type Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Coverall, XL, Green, Heavy Duty PVC (7102000)
- RANGER BY HONEYWELL Overboot, Men, 13, 5-Buckle, Blk, Rubber, PR (T369/13)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- BOUTON OPTICAL Reading/Wrking Glss, +2.25, Clear, Plycrbnt (250-27-0022)
- BRADY Portable LockoutKit, Electrical/Valve, Blk (95552)
- BRADY Portable Lockout Kit, Filled, Electrical, 9 (99300)
- BRADY Lockout Kit, 1 Lockout, 1 Tag, Red (153673)
- BRADY Lockout/Tagout Center, 24x7-7/8 In. (LC431E)
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- BRADY Lockout Station, Unfilled, 13-1/4 In W (105932)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457VE410KA)
- Brady Lockout Tagout