Shop All Lockout Padlocks
Brady
Lockout Padlock, Yellow, 1-1/2" W Body, PK6
Mfr # ALU-YLW-76ST-KD6PK
Zoro # G4133657
product price: $111.59
/pk 6, $18.60/ea
Free Shipping & Returns
$111.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Key Type Keyed Different
- Number of Keys 6
- Features Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
- Number of Pins 6
Product Information
- Brand Brady
- MFR # ALU-YLW-76ST-KD6PK
- Zoro # G4133657
- UPC # 754473611606
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 3 in |
Body Height | 1 4/5 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Contrast Rain Jacket, XXL (US366)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46004)
- MSA SAFETY Tubing, 10 ft. (10153103)
- JACKSON SAFETY 400 Ultra Winterliner Head Protection (14501)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KD6PK)
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KD6PK)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KD6PK)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KD24)
- BRADY Lockout Padlock, Nylon, Grn, 1-13/16" H, PK6 (NYL-GRN-38ST-KD6PK)
- BRADY Lockout Padlock, Nylon, Bl, PK3 (CPT-BLU-25PL-KA3PK)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JT71)
- Brady Lockout Padlocks