Shop All Lockout Padlocks
Brady
Lockout Padlock, Yellow, 1-1/2" W Body, PK6
Mfr # ALU-YLW-76ST-KA6PK
Zoro # G4134235
product price: $128.99
/pk 6, $21.50/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 29 CFR 1910.147
- Number of Pins 6
- Key Type Keyed Alike
- Includes (6) Keys, (6) Padlocks
- Shackle Material Steel
Product Information
- Brand Brady
- MFR # ALU-YLW-76ST-KA6PK
- Zoro # G4134235
- UPC # 754473611132
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 3 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-8425-FT)
- 3M Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40305-00000-10)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, M, 1 PR (9032-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, L, 1 PR (9011-L (9))
- BRADY Lockout Padlock, Blue, 1-13/16" H Body, PK6 (ALU-BLU-76ST-KA6PK)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- BRADY Lockout Padlock, Brown, 1-1/2" W Body, PK6 (ALU-BRN-76ST-KA6PK)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red, 6/PK (SDPL-RED-38PL-KD6)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38PL-KD)
- BRADY Compact Nylon Padlock 4.2 in Steel Shackle KD Red with 7.87 in Cable (146120)
- BRADY Lockout Padlock, KD, Red, 1-7/16"H, PK6 (133261)
- Brady Lockout Padlocks