Shop All Lockout Padlocks
Brady
Lockout Padlock, Red, 1-21/32" H Body
Mfr # CPT-RED-25PL-KD
Zoro # G4260813
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bumpers 0
- Body Thickness 3/4 in
- Features Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
- Body Height 1 13/20 in
- Standards OSHA 29 CFR 1910.147
Product Information
- Brand Brady
- MFR # CPT-RED-25PL-KD
- Zoro # G4260813
- UPC # 754473609955
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 13/20 in |
Body Width | 1 1/4 in |
Shackle Height | 1 in |
Width Across Shackle | 23/32 in |
Shackle Diameter | 3/16 in |
Overall Width | 1.25 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 13/20 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 7/10 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 23/32 in, Body Material Coating Plastic Encased, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Gray, 4 PK (19525)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - White (H1-CH-01)
- ERB SAFETY Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, XL (61233)
- FLOORTEX Door Mat, Gray, 32 in W x (FR48120DCBWV)
- BRADY Lockout Padlock, Orange, 1-21/32" H Body (CPT-ORG-25PL-KD)
- BRADY Lockout Padlock, Nylon, Rectangular, PK6 (NYL-PRP-38PL-KA6PK)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (123325)
- BRADY Lockout Padlock, Black, 1-1/2" W Body, PK6 (ALU-BLK-76ST-KD6PK)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H, PK6 (101956)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (103033)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Red (A1105RED)
- Brady Lockout Padlocks