Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Ylw, Rectangle, PK6
Mfr # NYL-YLW-38PL-KD6PK
Zoro # G4287316
product price: $90.69
/pk 6, $15.12/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 1/2 in
- Key Type Keyed Different
- Number of Keys 6
- Control Key Registration Required No
- Number of Pins 6
Product Information
- Brand Brady
- MFR # NYL-YLW-38PL-KD6PK
- Zoro # G4287316
- UPC # 754473610807
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3207HS)
- JACKSON SAFETY F30 9 x 155 x 040 Green Acetate Faceshield (29090)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-531VP)
- WELLS LAMONT Terry Cloth Mitten 17In Lg White Lined (M937HRL)
- BRADY Lockout Padlock, Nylon, Grn, Rectangle, PK6 (NYL-GRN-38PL-KD6PK)
- BRADY Lockout Padlock, Nylon, Red, Rectangulr, PK6 (NYL-RED-38PL-KD6PK)
- BRADY Lockout Padlock, Nylon, Bl, Rectangular, PK6 (NYL-BLU-38PL-KD6PK)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38PL-KD6)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- BRADY Lockout Padlock, KD, Purple, 1-7/16"H, PK6 (133268)
- Brady Lockout Padlocks