Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Org, Key Different
Mfr # NYL-ORG-76ST-KD
Zoro # G4259508
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Key Registration Required No
- Shackle Material Steel
- Shackle Height 3 in
- Body Finish Thermoplastic
- Shackle Type Extended
Product Information
- Brand Brady
- MFR # NYL-ORG-76ST-KD
- Zoro # G4259508
- UPC # 754473610630
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 3 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS Stearns 354752 Adult Classic Life Vest - Oversized Blue (354752)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, 2XL, 1 PR (S-TEX541XXL-10)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874V/XXL)
- BRADY Cylinder Label, Magnetic, Empty Cylinder (SM573E)
- BRADY Lockout Padlock, Nylon, Blk, Key Different (NYL-BLK-76ST-KD)
- BRADY Lockout Padlock, Nylon, Red, Key Different (NYL-RED-76ST-KD)
- BRADY Lockout Padlock, Purple, Key Different (NYL-PRP-76ST-KD)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (123343)
- BRADY Lockout Padlock, Red, 1-21/32" H Body (CPT-RED-25PL-KD)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Red)
- Brady Lockout Tagout