Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Org, 1/2" W, PK3
Mfr # NYL-ORG-38ST-KA3PK
Zoro # G4913642
original price:
$48.25
6% off
new price: $44.99
/pk 3, $15.00/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 1/2 in
- Legend Danger Locked Out Do Not Remove, Property Of
- Number of Pins 6
- Shackle Type Open
- Features Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Product Information
- Brand Brady
- MFR # NYL-ORG-38ST-KA3PK
- Zoro # G4913642
- UPC # 754473611798
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-FK)
- HONEYWELL SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- BRADY Lockout Padlock, Nylon, Ylw, 1/2" W, PK3 (NYL-YLW-38ST-KA3PK)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KA6)
- BRADY Lockout Padlock, KD, Blue, 3"H (123406)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (123327)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38PL-KD)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KA6)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- Brady Lockout Tagout