Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Org, 1-13/16" H, PK3
Mfr # NYL-ORG-38PL-KA3PK
Zoro # G4259754
product price: $48.25
/pk 3, $16.08/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Nylon
- Features Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
- Key Type Keyed Alike
- Control Key Registration Required No
- Standards OSHA 29 CFR 1910.147
Product Information
- Brand Brady
- MFR # NYL-ORG-38PL-KA3PK
- Zoro # G4259754
- UPC # 754473610371
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-M)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R15)
- GLOBAL INDUSTRIAL Replacement Emergency Shower Stainless Steel & Plastic Pull Handle (708RP540)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (SKC4SNW2-03-M)
- BRADY Lockout Padlock, Nylon, 1/2" W, PK3 (NYL-RED-38PL-KA3PK)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KA12)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KD12)
- BRADY Lockout Padlock, KD, Red, 1-7/16"H, PK6 (133261)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (99556)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- ZORO SELECT Lockout Padlock, KA, Red, 1-7/16"H (48JR18)
- Brady Lockout Tagout