Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Brn, 6 Keys, PK6
Mfr # NYL-BRN-38ST-KA6PK
Zoro # G4287054
product price: $96.45
/pk 6, $16.08/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Control Key Registration Required No
- Number of Pins 6
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Body Finish Thermoplastic
- Shackle Material Steel
Product Information
- Brand Brady
- MFR # NYL-BRN-38ST-KA6PK
- Zoro # G4287054
- UPC # 754473611781
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7154)
- NOTRAX 15 ft. L x Vinyl, 1" Thick (519S0315BL)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- ERGODYNE Black Short Cap Light Duty Knee Pads, PR (200)
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 (NYL-WHT-38ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Grn, 6 Keys, PK6 (NYL-GRN-38ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- BRADY Lockout Padlock, KD, Blue, 3"H, PK6 (123397)
- BRADY Brady Cable Safety Padlock W/ Label, 8"H Clearance Steel Cable, Red (146124)
- BRADY Lockout Padlock, Nylon, Blk, 6 Keys, PK6 (NYL-BLK-38ST-KA6PK)
- MASTER LOCK Zenex Lockout Padlock, KD, Purple, 3"H (411PRP)
- Brady Lockout Tagout