Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Bl, 6 Keys, PK6
Mfr # NYL-BLU-38ST-KA6PK
Zoro # G4259684
product price: $96.45
/pk 6, $16.08/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Key Registration Required No
- Number of Bumpers 0
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Body Finish Thermoplastic
- Key Type Keyed Alike
Product Information
- Brand Brady
- MFR # NYL-BLU-38ST-KA6PK
- Zoro # G4259684
- UPC # 754473611538
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Details
Description
Lockout Padlock, Body Color Blue, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dual Airline Front-Mounted Breathng Tube (SA-1500)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (120312436)
- ANSELL Black Dragon, Latex Disposable Gloves, Latex, Powder-Free, L (MXBD-1003-PF)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 6 ft Rolls - Black (03-206-W100)
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 (NYL-WHT-38ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK3 (118949)
- BRADY Lockout Padlock, Purple, Key Different (NYL-PRP-76ST-KD)
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KA6PK)
- MASTER LOCK Zenex Lockout Padlock, KD, Green, 3"H (411GRN)
- Brady Lockout Tagout