Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, 1/4" W, Red, PK6
Mfr # CPT-RED-25PL-KA6PK
Zoro # G4913502
product price: $73.79
/pk 6, $12.30/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Locked Out Do Not Remove, Property Of
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Body Width 1 1/4 in
- Number of Bumpers 0
- Number of Pins 6
Product Information
- Brand Brady
- MFR # CPT-RED-25PL-KA6PK
- Zoro # G4913502
- UPC # 754473610135
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/4 in |
Body Height | 1 13/20 in |
Shackle Height | 1 in |
Overall Width | 1.25 in |
Width Across Shackle | 23/32 in |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 13/20 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 7/10 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 23/32 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Rainbow Shaded Safety Glasses, Full Polycarbonate Lens (100RB)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- STEINER INDUSTRIES LG-BRWN JERSEY WORK GLOVE KNIT WRIST 7OZ (SB00191-L)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE111CAF)
- BRADY Lockout Padlock, Nylon, 1/4" W, Grn, PK6 (CPT-GRN-25PL-KA6PK)
- BRADY Lockout Padlock, KD, White, 1-3/4"H, PK6 (123359)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38PL-KD)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KD6)
- BRADY Lockout Padlock, Nylon, Bl, Rectangular, PK6 (NYL-BLU-38PL-KD6PK)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (123334)
- NMC Oversize Push Button Lockout (PB02)
- Brady Lockout Padlocks