Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Yellow, 3"H
Mfr # 123408
Zoro # G5220932
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Control Key Registration Required No
- Shackle Height 1 1/2 in
- Number of Keys 1
- Number of Pins 6
Product Information
- Brand Brady
- MFR # 123408
- Zoro # G5220932
- UPC # 754473721800
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 3 in |
Width Across Shackle | 3/4 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 3 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Slow Moving Vehicle Decal Sign 13.75" x 15.75", 12PK (A11120)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 26" (PLXO26)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6001S)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 120)
- BRADY Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Blue (99616)
- BRADY Compact Nylon Padlock 8 in Steel Shackle KD Red with 15.75 in Cable (146124)
- BRADY Lockout Padlock, Al, Purple, 1-13/16" H, PK6 (ALU-PRP-38ST-KD6PK)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red (SDPL-RED-38PL-KD)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KABLK-0390)
- Brady Lockout Padlocks