Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, White, 1-3/4"H
Mfr # 123332
Zoro # G8628593
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Shackle Type Open
- Body Thickness 41/50 in
- Shackle Material Nylon
- Includes (3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Product Information
- Brand Brady
- MFR # 123332
- Zoro # G8628593
- UPC # 754473720964
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color White, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (T1-1006-EG_12x12)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (GPNB44100)
- DUPONT Boot Covers, Bound, White, L, PK100 (IC458BWHLG01000B)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, LG (63257)
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KA6)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-YLW-38ST-KA3PK)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (99556)
- BRADY Lockout Padlock, Red, 1-21/32" H Body (CPT-RED-25PL-KD)
- BRADY Lockout Padlock, Nylon, Ylw, Key Different (NYL-YLW-76ST-KD)
- WIEGMANN Clamp, Replacement, Assy (WAJICRA)
- Brady Lockout Tagout