Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, White, 1-2/5"H
Mfr # 143162
Zoro # G6055472
original price:
$13.66
17% off
new price: $11.24
/ea
$11.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Aluminum
- Body Height 1 2/5 in
- Body Thickness 5/8 in
- Key Type Keyed Different
- Shackle Type Open
Product Information
- Brand Brady
- MFR # 143162
- Zoro # G6055472
- UPC # 754473208349
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 2/5 in |
Shackle Height | 1 in |
Body Width | 1 1/5 in |
Shackle Diameter | 1/5 in |
Width Across Shackle | 3/4 in |
Overall Width | 1.2 in |
Description
Lockout Padlock, Body Color White, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2076-S (7))
- GUARDIAN EQUIPMENT Large Vest (02620)
- BRADY Lockout Padlock, KD, Green, 1-2/5"H (143152)
- BRADY Lockout Padlock, KD, Red, 1-2/5"H (143150)
- BRADY Lockout Padlock, KD, Yellow, 1-2/5"H (143158)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KA6)
- BRADY Lockout Padlock, Al, Black, Key Alike, PK6 (ALU-BLK-38ST-KA6PK)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- MASTER LOCK Lockout Padlock, KA, Blue (6121KABLU)
- Brady Lockout Tagout