Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Purple, 1-3/4"H
Mfr # 123331
Zoro # G6055621
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 1/2 in
- Number of Keys 1
- Standards OSHA
- Body Thickness 41/50 in
- Key Type Keyed Different
Product Information
- Brand Brady
- MFR # 123331
- Zoro # G6055621
- UPC # 754473720957
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis Bifocal Safety Reading Glasses, +1.50 Diopter, Anti-Scratch, Wraparound Frame, Clear/Black (28621)
- MONTOUR LINE Velvet Rope Green With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-GN-SE-PB)
- BANNER STAKES PLUS Barrier System Post, Black (PL4070)
- KINCO Kinco Grain Cowhide Driver Gloves (98-S)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (123325)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (123327)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (123330)
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 (NYL-WHT-38ST-KA6PK)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 (104916)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (74/40 KAX6 BLUE)
- Brady Lockout Tagout