Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Green, 1-2/5"H
Mfr # 143152
Zoro # G7435644
$11.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Body Thickness 5/8 in
- Shackle Material Aluminum
- Shackle Type Open
- Standards OSHA
Product Information
- Brand Brady
- MFR # 143152
- Zoro # G7435644
- UPC # 754473208240
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/5 in |
Body Height | 1 2/5 in |
Shackle Height | 1 in |
Overall Width | 1.2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/5 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, Large (O53122.LG)
- PYRAMEX Value Cow Leather Driver Gloves with Keystone Thumb, Size Small - Pkg Qty 12 (GL2001KS)
- IDESCO SAFETY Full Cylinder Safety Tag, PK10 (KAT896AC)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99948 (FD-2-C-16-99948)
- BRADY Lockout Padlock, KD, Red, 1-2/5"H (143150)
- BRADY Lockout Padlock, KD, Yellow, 1-2/5"H (143158)
- BRADY Lockout Padlock, KD, White, 1-2/5"H (143162)
- BRADY Lockout Padlock, Nylon, 1/4" W, Grn, PK6 (CPT-GRN-25PL-KA6PK)
- BRADY Lockout Padlock, Nylon Body, Yellow, PK6 (NYL-YLW-38PL-KA6PK)
- BRADY Lockout Padlock, Aluminum, Red, Alike, PK6 (ALU-RED-38ST-KA6PK)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK3 (411KAS3RED)
- Brady Lockout Padlocks