Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Brown, 1-3/4"H, PK6
Mfr # 101956
Zoro # G5472923
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Key Registration Required No
- Body Thickness 41/50 in
- Key Type Keyed Different
- Shackle Type Open
- Number of Pins 6
Product Information
- Brand Brady
- MFR # 101956
- Zoro # G5472923
- UPC # 754473008796
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Width Across Shackle | 3/4 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Pants, L, Gray, Unisex (85221)
- MAPA Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, Size 7 (500417)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- MILWAUKEE TOOL Full Brim Orange Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1233)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Red, Pack of 6 (51339)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Green, Pack of 6 (51345)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 (104916)
- BRADY Compact Nylon Padlock 8 in Steel Shackle KD Red with 15.75 in Cable (146124)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KA6)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (143123)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Black (A1106BLK)
- Brady Lockout Padlocks