Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Blue, 3"H, PK6
Mfr # 123397
Zoro # G5221027
product price: $94.49
/pk 6, $15.75/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Shackle Material Hardened Steel
- Body Width 1 1/2 in
- Includes (6) English/French Labels, (6) English/Spanish Labels, (6) Keys, (6) Padlocks
- Body Height 3 in
Product Information
- Brand Brady
- MFR # 123397
- Zoro # G5221027
- UPC # 754473721671
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 3 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Blue, Body Height 3 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Respirator Must Be Worn In This Area Sign (CGA33AB)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 100)
- CARHARTT Bib Overalls, 34" Waist Sz, 28" Inseam, Brn (102776-211-34x28)
- NMC This Area Closed Off Sign, C616RB (C616RB)
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38PL-KD)
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KD6PK)
- BRADY Lockout Padlock, Nylon, Red, Rectangulr, PK6 (NYL-RED-38PL-KD6PK)
- BRADY Lockout Padlock, Nylon, Brn, 6 Keys, PK6 (NYL-BRN-38ST-KA6PK)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H, PK6 (118929)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK3 (133279)
- GMS GMS: Small format IC padlock, 2 wide, 4 shackle, less cylinder (GMS-ICP2004)
- Brady Lockout Tagout