Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Yellow, 1-3/4"H, PK6
Mfr # 105892
Zoro # G6055411
original price:
$99.30
4% off
new price: $94.55
/pk 6, $15.76/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Hardened Steel
- Shackle Type Open
- Body Thickness 41/50 in
- Body Width 1 1/2 in
- Standards OSHA
Product Information
- Brand Brady
- MFR # 105892
- Zoro # G6055411
- UPC # 754473034375
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- 5.11 Taclite Pro Pant, Mens, Black, 40x32 (74273)
- INCOM FloorMarkingTape, L, Blue, 6inLx6inW, PK25 (LM110B)
- BDG PR, Welding Gloves, Universal (60-1-7803B)
- BRADY Lockout Padlock, KA, Black, 1-3/4"H, PK6 (123271)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK6 (118950)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (105890)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KD6)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38PL-KD6)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- Brady Lockout Padlocks