Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, White, 1-3/4"H, PK6
Mfr # 118950
Zoro # G6055445
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 1
- Control Key Registration Required No
- Shackle Height 1 1/2 in
- Body Height 1 3/4 in
- Standards OSHA
Product Information
- Brand Brady
- MFR # 118950
- Zoro # G6055445
- UPC # 754473661878
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color White, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Crossbow Repl Frame Kit, Black (740-0503)
- MIK Open Road PVC 3 piece Suit Yel (35100-XL)
- EDWARDS CHIME SINGLE STROKE 120V-AC HORNS, SIRENS AND BUZZER (338-N5)
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, Yellow, 300 psi (45DV09)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (105893)
- BRADY Lockout Padlock, KA, Black, 1-3/4"H, PK6 (123271)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK6, Body Width: 1 1/2 in (123270)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3, Number of Keys: 1 (105886)
- BRADY Lockout Padlock, Al, Open Shackel, Blk, PK3 (ALU-BLK-38ST-KA3PK)
- BRADY Lockout Padlock, KD, Green, 1-7/16"H, PK6 (133263)
- BRADY Lockout Padlock, KA, Purple, 1-7/16"H, PK6 (133295)
- Brady Lockout Tagout