Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Red, 1-2/5"H, PK6
Mfr # 118954
Zoro # G7435723
original price:
$82.79
5% off
new price: $78.45
/pk 6, $13.08/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Legend Danger Locked Out Do Not Remove
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Body Color Red
- Body Width 1 1/5 in
Product Information
- Brand Brady
- MFR # 118954
- Zoro # G7435723
- UPC # 754473661915
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/5 in |
Body Height | 1 2/5 in |
Shackle Height | 1 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/5 in |
Overall Width | 1.2 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT SCBA Backframe Assembly, 2216 psi, 30 Min. (API452001000101)
- NMC Right-To-Know Center 2 Racks With Binder (RTK82)
- GUARDIAN EQUIPMENT Guardian Equipment Faucet Mounted Eye Wash Unit, G1101 (G1101)
- ULTRATECH Drain Plug, Orange, Fits 12 In (2121)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KA12)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (123344)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (99556)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (51353)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (410S6BLU)
- Brady Lockout Padlocks