Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Purple, 1-3/4"H, PK3
Mfr # 123340
Zoro # G5473072
product price: $50.49
/pk 3, $16.83/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Height 1 3/4 in
- Legend Danger Locked Out Do Not Remove
Product Information
- Brand Brady
- MFR # 123340
- Zoro # G5473072
- UPC # 754473721053
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 1 PR (80529-11035)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, S, White, PK200 (SH-E1W11-BH)
- MAPA Chem & Liquid Gloves, Black, 11, 1 PR (286311)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5290P)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3 (123333)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123337)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (123334)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H, PK6 (101956)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (123342)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KA12)
- MASTER LOCK Keyed-Alike Aluminum Padlock 1.5" W x 1.75" H (LCK106)
- Brady Lockout Tagout