Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Orange, 1-3/4"H, PK3
Mfr # 123337
Zoro # G5473054
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Width 1 1/2 in
- Legend Danger Locked Out Do Not Remove
Product Information
- Brand Brady
- MFR # 123337
- Zoro # G5473054
- UPC # 754473721022
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Body Size | Standard Body |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Vertical Ladder Lifeline Kit (30914-00)
- CARHARTT FR Force Cotton LS T Shirt (100235-465)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZGM-3X/5X)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-108-GDK)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (123334)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- BRADY Lockout Padlock, KA, Purple, 1-3/4"H, PK3 (123340)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H, PK6 (101956)
- BRADY Lockout Padlock, Nylon, Bl, 6 Keys, PK6 (NYL-BLU-38ST-KA6PK)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- BRADY Lockout Padlock, Nylon, Orange, PK3 (CPT-ORG-25PL-KA3PK)
- Brady Lockout Tagout