Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Orange, 1-3/4"H, PK3
Mfr # 123268
Zoro # G6055384
product price: $51.29
/pk 3, $17.10/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
- Body Thickness 41/50 in
- Number of Pins 6
- Shackle Type Open
- Control Key Registration Required No
Product Information
- Brand Brady
- MFR # 123268
- Zoro # G6055384
- UPC # 754473720216
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1146-RA_10X7 (U7-1146-RA_10X7)
- NMC Caution Wet Floor, HFS14 (HFS14)
- 3M Safety Glass, Clear Lens: Polycarbonate|Frame: Polycarbonate (GLS586)
- MECHANIX WEAR Mechanix Wear FastFit Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, Large (MFF-05-010)
- BRADY Lockout Padlock, KA, Purple, 1-3/4"H, PK3 (118951)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3, Number of Keys: 1 (105886)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (105887)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KD12)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3 (123333)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK12 (3KAS12RED)
- Brady Lockout Tagout