Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Green, 1-3/4"H, PK6
Mfr # 123344
Zoro # G8523462
original price:
$105.15
4% off
new price: $99.99
/pk 6, $16.67/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Type Open
- Standards OSHA
- Shackle Height 1 1/2 in
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Body Width 1 1/2 in
Product Information
- Brand Brady
- MFR # 123344
- Zoro # G8523462
- UPC # 754473721091
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Red - Roll Form (DOT-34RL Red)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG0100CS)
- BRADY Ammonia Pipe Marker, HTRS, 8In and Above, 90450 (90450)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-011)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 6PK (CPT-RED-38AL-KD6PK)
- BRADY Standard Safety Aluminum Padlocks 1.5 in Aluminum Shackle KD Red 6PK (51370)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123268)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (105890)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- Brady Lockout Tagout