Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Blue, 1-3/4"H, PK6
Mfr # 123343
Zoro # G7435863
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Danger Locked Out Do Not Remove
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Shackle Type Open
- Key Type Keyed Alike
- Body Width 1 1/2 in
Product Information
- Brand Brady
- MFR # 123343
- Zoro # G7435863
- UPC # 754473721084
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- ERB SAFETY Safety Glasses, Blk Frame, Grey, Anti-Fog, Gray Anti-Fog, Scratch-Resistant (15327)
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR (34-874V/M)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- BRADY Padlock, 6 Pins, Green (SDAL-GRN-38ST-KD)
- BRADY Padlock, 6 Pins, Green (SDPL-GRN-38ST-KD)
- BRADY Lockout Padlock, KD, Red, 1-7/16"H, PK6 (133261)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KA12)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (123355)
- BRADY Lockout Padlock, Nylon, Org, 1/2" W, PK3 (NYL-ORG-38ST-KA3PK)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72/40 KAx12 Red)
- Brady Lockout Padlocks