Shop All Lockout Padlocks
Brady
Lockout Padlock, Green, 1-1/2" W Body, PK6
Mfr # ALU-GRN-76ST-KD6PK
Zoro # G4133273
Free Shipping & Returns
$111.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Keys, (6) Padlocks
- Legend Danger Locked Out Do Not Remove, Property Of
- Shackle Material Steel
- Key Type Keyed Different
- Features Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Product Information
- Brand Brady
- MFR # ALU-GRN-76ST-KD6PK
- Zoro # G4133273
- UPC # 754473610678
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 3 in |
Body Height | 1 4/5 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0085-ED_10x7 (LCU3-0085-ED_10x7)
- PEET DRYER Boot Dryer, 120 V, 1 Phase (M97-12FSB)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, L (GG209LC)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, Small (7006-SD S)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KD6PK)
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KD6PK)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KD6PK)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (123325)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KA6)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KA6)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- Brady Lockout Padlocks