Shop All Lockout Padlocks
Brady
Lockout Padlock, Brown, 1-13/16" H Body
Mfr # NYL-BRN-38ST-KD
Zoro # G2978404
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Shackle Type Open
- Standards OSHA 29 CFR 1910.147
- Body Width 1 1/2 in
- Number of Keys 1
Product Information
- Brand Brady
- MFR # NYL-BRN-38ST-KD
- Zoro # G2978404
- UPC # 754473610906
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Plastic Encased
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Label, Accs, ""S"", Ornge, 100Ct Pk (SMD67189)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6210)
- LYLE No Thru Traffic Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (T1-1021-EG_18x24)
- KISHIGO S-M, Lime Class 2 Single Contrast Economy Series Vest (1527-S-M)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Green, Pack of 6 (51345)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123337)
- BRADY Lockout Padlock, KD, Green, 1-2/5"H, PK6 (118927)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H (143156)
- BRADY Lockout Padlock, Black, 1-1/2" W Body, PK6 (ALU-BLK-76ST-KD6PK)
- BRADY Lockout Padlock, Nylon, Brn, 6 Keys, PK6 (NYL-BRN-38ST-KA6PK)
- BRADY Padlock, 6 Pins, Yellow (SDPL-YLW-38PL-KD)
- Brady Lockout Tagout