Shop All Lockout Padlocks
Brady
Lockout Padlock, Black, 1-13/16" H Body
Mfr # ALU-BLK-76ST-KD
Zoro # G4133928
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Body Width 1 1/2 in
- Number of Pins 6
- Number of Bumpers 0
- Control Key Registration Required No
Product Information
- Brand Brady
- MFR # ALU-BLK-76ST-KD
- Zoro # G4133928
- UPC # 754473611460
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Shackle Height | 3 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- MAGID MultiMaster T93PR Ambidextrous PVC Dotted Knit Gloves, 12PK (T93CPR)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 LRG)
- PIG Storm Drain Filtration Insert System (FLT756)
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (99556)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KD6)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (103033)
- BRADY Lockout Padlock, Al, Open Shackel, Blue, PK3 (ALU-BLU-38ST-KA3PK)
- BRADY Lockout Padlock, KA, Red, 3"H, PK6 (123423)
- ZORO SELECT Lockout Padlock, KD, Purple, 1-7/16"H (48JR29)
- Brady Lockout Padlocks