Shop All Lockout Padlocks
Brady
Lockout Padlock, Black, 1-1/2" W Body, PK6
Mfr # ALU-BLK-76ST-KD6PK
Zoro # G4134357
original price:
$117.75
5% off
new price: $111.59
/pk 6, $18.60/ea
Free Shipping & Returns
$111.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 3/4 in
- Number of Keys 6
- Key Type Keyed Different
- Number of Bumpers 0
- Body Height 1 4/5 in
Product Information
- Brand Brady
- MFR # ALU-BLK-76ST-KD6PK
- Zoro # G4134357
- UPC # 754473610319
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 3 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1223YB)
- UNIVERSAL / USI ELECTRIC Carbon Monoxide and Gas Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert (MCN108)
- 5S SUPPLIES Stop Sign - Basic Floor Sign 20in Diameter Non Slip Floor Sign (FS-STOPBAS-20)
- ERGODYNE Economy Surveyors Vest, Lime, S/M (8249Z)
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KD6PK)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KD6PK)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KD6PK)
- BRADY Lockout Padlock, KD, Red, 1-3/4"H, PK6 (123351)
- BRADY Lockout Padlock, Al, Red, Key Different, PK6 (ALU-RED-38ST-KD6PK)
- BRADY Lockout Padlock, Nylon, Orange, PK3 (CPT-ORG-25PL-KA3PK)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1105KAGRN)
- Brady Lockout Tagout