Shop All Lockout Padlocks
Brady
Lockout Padlock, Black, 1-1/2" W Body, PK6
Mfr # ALU-BLK-76ST-KA6PK
Zoro # G4133964
product price: $132.99
/pk 6, $22.17/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Thickness 3/4 in
- Shackle Type Open
- Body Finish Anodized
- Number of Bumpers 0
- Includes (3) Keys, (3) Padlocks
Product Information
- Brand Brady
- MFR # ALU-BLK-76ST-KA6PK
- Zoro # G4133964
- UPC # 754473610524
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 4/5 in |
Shackle Height | 3 in |
Body Width | 1 1/2 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Empty Cylinders Sign (8001300)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0541-RA_10x7 (LCU4-0541-RA_10x7)
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness (LCFL-0002-NA_8x8)
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KA6PK)
- BRADY Brady® 123351 Safety Padlock With Label, Keyed Differently, Nylon Shackle, Nylon, Red, 6/Pack (123351)
- BRADY Lockout Padlock, Nylon, Ylw, 1/2" W, PK3 (NYL-YLW-38ST-KA3PK)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KD6)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (123325)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (123343)
- BRADY Lockout Padlock, Al, 1/4" W, Black, PK3 (ALU-BLK-76ST-KA3PK)
- Brady Lockout Tagout