Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, Red, Key Different, PK6
Mfr # ALU-RED-38ST-KD6PK
Zoro # G2156552
product price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bumpers 0
- Standards OSHA 29 CFR 1910.147
- Legend Danger Locked Out Do Not Remove, Property Of
- Key Type Keyed Different
- Number of Pins 6
Product Information
- Brand Brady
- MFR # ALU-RED-38ST-KD6PK
- Zoro # G2156552
- UPC # 754473611187
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 10 Womens Engineer Boot Steel Work Boot (412109BLK100)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- BDG Lined Grain Goatskin Mitt, X-Large (50-9-5010-XL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- BRADY Lockout Padlock, Alum., Bl, Different, PK6 (ALU-BLU-38ST-KD6PK)
- BRADY Lockout Padlock, Al, Blk, Key Different, PK6 (ALU-BLK-38ST-KD6PK)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KD12)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (51347)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (123332)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- Brady Lockout Tagout