Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, Black, Key Different
Mfr # ALU-BLK-38ST-KD
Zoro # G4261373
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Body Finish Anodized
- Legend Danger Locked Out Do Not Remove, Property Of
- Number of Keys 1
- Shackle Height 1 1/2 in
Product Information
- Brand Brady
- MFR # ALU-BLK-38ST-KD
- Zoro # G4261373
- UPC # 754473610586
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (19L484)
- CONDOR VF, Leather Gloves, XL, 2MDC7, PR (55NN32)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English (U3-1240-NA_14x10)
- CARHARTT Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- BRADY Lockout Padlock, Nylon Body, Blue, PK6 (NYL-BLU-38PL-KA6PK)
- BRADY Lockout Padlock, Nylon, Red, PK3 (CPT-RED-25PL-KA3PK)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3, Number of Keys: 1 (105886)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KA12)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3 (123333)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38ST-KD)
- BRADY Lockout Padlock, Al, 1/4" W, Yellow, PK3 (ALU-YLW-76ST-KA3PK)
- Brady Lockout Tagout