Shop All Lockout Padlocks
Brady
Lockout Padlock, Al, Black, Key Alike, PK6
Mfr # ALU-BLK-38ST-KA6PK
Zoro # G0188580
product price: $120.99
/pk 6, $20.17/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 1/2 in
- Legend Danger Locked Out Do Not Remove, Property Of
- Body Height 1 4/5 in
- Key Type Keyed Alike
- Shackle Height 1 1/2 in
Product Information
- Brand Brady
- MFR # ALU-BLK-38ST-KA6PK
- Zoro # G0188580
- UPC # 754473610951
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Combo LED Emergency Exit Sign, Red Letters w/ Battery Backup, Ceiling & Wall Mount (500781)
- LEGEND VALVE A91 1-1/2"NSTX1-1/2"NPT FXM PL (322-201)
- MCR SAFETY 10" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6850L)
- CONDOR 3XL Class 2 High Visibility Vest, Orange (11K786)
- BRADY Lockout Padlock, Aluminum, Red, Alike, PK6 (ALU-RED-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Purple, Key Alike, PK6 (ALU-PRP-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Yellow, Key Alike, PK6 (ALU-YLW-38ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Red, 1/2" W, PK6 (NYL-RED-38ST-KA6PK)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H, PK6 (118929)
- BRADY Lockout Padlock, Nylon, Org, 1-13/16" H, PK3 (NYL-ORG-38PL-KA3PK)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (19623)
- Brady Lockout Tagout