Shop All Lockout Safety Kits
Brady
Lockout Kit, 2 Lockouts, Red
Mfr # 153678
Zoro # G606878772
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Lock Carrier, (1) Nylon Safety Lockout Padlock Set-Keyed Alike, (2) 1 in Lockout Hasps
- Standards OSHA 29 CFR 1910.147
- Key Type Keyed Alike
- Legend Danger Locked Out
- Number of Padlocks Included 1
Product Information
- Brand Brady
- MFR # 153678
- Zoro # G606878772
- UPC # 888434586709
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Details
Item | Lockout Kit |
Includes | (1) Lock Carrier, (1) Nylon Safety Lockout Padlock Set-Keyed Alike, (2) 1 in Lockout Hasps |
Standards | OSHA 29 CFR 1910.147 |
Key Type | Keyed Alike |
Legend | Danger Locked Out |
Number of Padlocks Included | 1 |
Number of Lockouts Included | 2 |
Lockout Color | Red |
Filled | Yes |
Language | English, French, Spanish |
Number of Tags Included | 0 |
Maximum Number of Padlocks | 12 |
Padlock Body Material | Nylon |
Included Lockout Types | Hasp |
Carrying Case Type | Padlock Caddy |
Number of Hasps Included | 2 |
Description
Lockout Kit, Filled Yes, Number of Lockouts Included 2, Number of Tags Included 0, Carrying Case Type Padlock Caddy, Included Lockout Types Hasp, Language English, French, Spanish, For Maximum Padlock Shackle Diameter 1/4 in, Includes (1) Lock Carrier, (1) Nylon Safety Lockout Padlock Set-Keyed Alike, (2) 1 in Lockout Hasps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Generic One Door Storage Wall Case (4200)
- MSA SAFETY Carabiner, Auto-Lock, 4 9/10 in Length, Steel, Bare Aluminum (10089207)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Royal Blue (18162)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 22" - 25" (8920)
- BRADY Personal Lockout Kit- Electrical, Storage Container Color: Red (120886)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- BRADY Lockout Station, 5-1/4" H x 7-3/4" W (148866)
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- BRADY Padlock Station, Unfilled, 3 In H (LR360E)
- BRADY Portable Lockout Kit, Gray, Valve Lockout (LKXV)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- Brady Lockout Tagout