Shop All Lockout Safety Kits
Brady
Lockout Kit, 1 Lockout, 1 Tag, Red
Mfr # 153673
Zoro # G806878916
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Lockout Tag, (1) Nylon Safety Lockout Padlock, (1) Zip Tie
- Standards OSHA 29 CFR 1910.147
- Key Type Keyed Different
- Legend Danger Locked Out
- Features Stores In Vehicles to Travel Between Jobsites
Product Information
- Brand Brady
- MFR # 153673
- Zoro # G806878916
- UPC # 888434586655
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Details
Item | Lockout Kit |
Includes | (1) Lockout Tag, (1) Nylon Safety Lockout Padlock, (1) Zip Tie |
Standards | OSHA 29 CFR 1910.147 |
Key Type | Keyed Different |
Legend | Danger Locked Out |
Features | Stores In Vehicles to Travel Between Jobsites |
Number of Padlocks Included | 1 |
Padlock Body Material | Nylon |
Filled | Yes |
Number of Lockouts Included | 1 |
Lockout Color | Red |
Number of Tags Included | 1 |
Maximum Number of Padlocks | 1 |
Language | English, French, Spanish |
Number of Hasps Included | 0 |
Carrying Case Type | No Storage Bag |
Description
Lockout Kit, Filled Yes, Number of Lockouts Included 1, Number of Tags Included 1, Carrying Case Type No Storage Bag, Language English, French, Spanish, Features Stores In Vehicles to Travel Between Jobsites, For Maximum Padlock Shackle Diameter 1/4 in, Includes (1) Lockout Tag, (1) Nylon Safety Lockout Padlock, (1) Zip Tie
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable 30, 500 PK (LPF-1-D)
- LABELWORKS PX Black Ink/Orange Tape, 1/2" W (212BOPX)
- LYLE Slow Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW8-12-30HA)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Paper, 25/PK (MHZW505PSP)
- BRADY Lockout Kit, 2 Lockouts, Red (153678)
- BRADY 12-Lock Lockout Station Polypropylene Unfilled (170397)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153684)
- BRADY Lockout/Tagout Center, 24x7-7/8 In. (LC431E)
- BRADY Lockout Station, 5-1/4" H x 7-3/4" W (148866)
- BRADY Lockout Station, Unfilled, 17 In W (105942)
- STECK MANUFACTURING Bigeasy Carrying Case, 32935 (STC32935)
- Brady Lockout Tagout