Shop All Lockout Hasps
Brady
Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L
Mfr # T218
Zoro # G1441991
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Max. Number of Padlocks 6
- Width 1 3/4 in
- Coating Material Epoxy-Coated; Vinyl-Coated
- Lockout Hasp Style Scissor-Action
Product Information
- Brand Brady
- MFR # T218
- Zoro # G1441991
- UPC # 754473492526
- Country of Origin China
- Category Lockout Hasps
Dimensions
Width | 1 3/4 in |
Overall Width | 2 3/10 in |
Closed Jaw Hole Size | 1 in |
For Maximum Padlock Shackle Diameter | 47/100 in |
Overall Length | 5 9/100 in |
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 47/100 in, Hasp Closure Type Scissor Action, Lockout Material Steel, Lockout Material Finish Epoxy Coated, Maximum Number of Padlocks 6, Product Type Standard Hasp, Resistance Properties Corrosion Resistant, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Yellow, Maximum Temperature 351 Degrees F, Minimum Temperature -31 Degrees F, Number of Jaws 1, Overall Length 5 9/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Elastic Back Support Belt, 2X-Large, Orange/Black (BSB3500HY 2XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19332)
- 3M PAPR Nuisance Odor Pad Assembly, Assembly, PEL (35-0699-99X01)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (CSA) (48-73-5083)
- BRADY Lockout Hasp, 6 Lock, Green, PK5 (65973)
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105721)
- BRADY Lockout Hasp, 6 Lock, Red (105719)
- BRADY Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red (65674)
- BRADY Label, Lock, PK40 (121448)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (133162)
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- Brady Lockout Tagout