Shop All Lockout Hasps
Brady
Lockout Hasp, 6 Lock, Red
Mfr # 105718
Zoro # G5200422
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Legend No Legend
- Max. Number of Padlocks 6
- Material Steel
- Width 2 3/4 in
Product Information
- Brand Brady
- MFR # 105718
- Zoro # G5200422
- UPC # 754473037758
- Country of Origin China
- Category Lockout Hasps
Dimensions
Width | 2 3/4 in |
Overall Length | 4 93/250 in |
Closed Jaw Hole Size | 123/125 in |
For Maximum Padlock Shackle Diameter | 67/200 in |
Overall Width | 1 23/40 in |
Description
Lockout Hasp, Closed Jaw Hole Size 123/125 in, For Maximum Padlock Shackle Diameter 67/200 in, Hasp Closure Type Scissor Action Interlocking, Lockout Material Steel, Lockout Material Finish Vinyl Coated, Maximum Number of Padlocks 6, Product Type Pry-Resistant Hasp, Resistance Properties Chemical Resistant, Hasp Horizontal Clearance 0.98 in, Hasp Style Standard, Header None/No Header, Includes Tamper-Proof Interlocking Tabs, Legend No Legend, Lockout Color Red, Maximum Temperature 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Toxic Dust Respirator (SWX00319)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- OCCUNOMIX T-Shirt, Mens, 2XL, Yellow (LUX-SSETP2B-Y2X)
- SUPERGRIT 3" Stair nosing-4'0" length Black (231BF-BLA4)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (871239)
- BRADY Lockout Hasp, Standard, 6 Lock, 5 In. L, Color: Yellow (T220)
- BRADY Label, Lock, PK40 (121448)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (65964)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- BRADY Plug Lockout, Red, 9/16In Shackle Dia., Length: 7 in (65675)
- BRADY Push Button Lockout, 22mm, Plastic (130820)
- Brady Lockout Hasps