Shop All Clipboards
Brady
Lockout Clipboard, Red
Mfr # LOCB
Zoro # G3216227
product price: $21.23
/ea
$21.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 9 in
- Height 14 in
- Type Safety
- Includes Hanging Strap, Written Safety Tips on Back
Product Information
- Brand Brady
- MFR # LOCB
- Zoro # G3216227
- UPC # 754473456306
- Country of Origin Mexico
- Category Clipboards
Dimensions
Width | 9 in |
Height | 14 in |
Overall Width | 24 in |
Overall Height | 30 in |
Details
Item | Lockout Clipboard |
Color | Red |
Type | Safety |
Includes | Hanging Strap, Written Safety Tips on Back |
Regulations Covered | 29 CFR 1910.147 |
Language | English |
Standards | OSHA 1910.147 |
Product Type | Clipboard |
Mounting Hardware Included | No |
Text Color | Red |
Description
Lockout Clipboard, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Overall Height 30 in, Overall Width 24 in, Product Type Clipboard, Text Color Red, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Fine, Capped, PK36 (1921062)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 48, White Surface (G24848W)
- BUSINESS SOURCE Handheld 15mm Slot Punch (39282)
- BRADY Red Tag Station With Clipboard, Unfilled (122049)
- BRADY Emergency Procedure Clipboard (CB326E)
- MAPED Dry Erase Clipboard, 2PK (350210)
- CHARLES LEONARD Letter Size Plastic Clipboard, Clear, PK6 (89710)
- OIC Double Storage Topopening Form Holder, Black (OIC83357)
- BUSINESS SOURCE Landscape Plastic Clipboard (49266)
- OMNIMED HIPPA Compliant Covered OverBed Clipboard, PK5 (2056035BG)
- Brady Clipboards