Shop All Locking Cables & Chains
Brady
Lockout Cable, 8 ft. L
Mfr # 51395
Zoro # G5565332
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8 ft
- Cable Diameter 3/16 in
- Cable Material Steel
- Body Material Nylon
- Color Red
Product Information
- Brand Brady
- MFR # 51395
- Zoro # G5565332
- UPC # 754473513955
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 8 ft |
Cable Diameter | 3/16 in |
Cable Dia. | 1/8 in |
Details
Cable Material | Steel |
Body Material | Nylon |
Color | Red |
Item | Cable Lockout |
Cable Coating Material | Vinyl |
OSHA Compliant | Yes |
Standards | OSHA 1910.147 |
For Use With | Universal Valve Lockout |
Resistance Properties | Chemical Resistant, Impact Resistant |
Cable Color | Red |
Product Type | Cable |
Maximum Number of Padlocks | 0 |
Cable Material Finish | Vinyl |
Includes Cable | Yes |
Description
Cable Lockout, Body Color Not Applicable, Body Material Nylon, Cable Color Red, Cable Diameter 3/16 in, Cable Length 8 ft, Cable Material Steel, Cable Material Finish Vinyl, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter Not Applicable, Includes Cable Yes, Maximum Number of Padlocks 0, Resistance Properties Chemical Resistant, Impact Resistant, Product Type Cable, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Nickel (KWS-660-15-SMT)
- MSI Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0234-SAM)
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- KNAPE & VOGT Kv 8455fm B20 Ano Soft-Close Full Extension With Overtravel Slides 20 in. Anochrome (8455FMB 20)
- BRADY Tab-Cinching Cable Lockout, 6 ft. L, Color: Red (CABLO)
- BRADY Lockout Cable, 20 ft. L (50956)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45192)
- BRADY Cable Spool, 6ftL, Red, Plstic Coated Steel (CABLE)
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45191)
- KIPP Pin Retaining Rings stainless steel (K0367.23)
- Brady Locking Cables & Chains