Shop All Locking Cables & Chains
Brady
Lockout Cable, 10 ft. L
Mfr # 65320
Zoro # G2874085
original price:
$15.38
6% off
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Cable Diameter 1/8 in
- Cable Material Steel
- Body Material No Body
- Color Silver
Product Information
- Brand Brady
- MFR # 65320
- Zoro # G2874085
- UPC # 754473653200
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 10 ft |
Cable Diameter | 1/8 in |
Body Dimensions | No Body |
Cable Dia. | 1/8 in |
Details
Cable Material | Steel |
Body Material | No Body |
Color | Silver |
Item | Cable Lockout |
For Use With | Lockout Devices |
Max. Number of Padlocks | 0 |
Cable Coating Material | Uncoated |
Cable Lockout Style | Cable Only |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Cable Lockout Type | Cable Only |
Compatible Cable Lockout | Brady Original Cable Lockout |
Maximum Number of Padlocks | 0 |
Cable Material Finish | Galvanized |
Includes Cable | Yes |
Cable Color | Silver |
Description
Cable Lockout, Body Color Not Applicable, Cable Color Silver, Cable Diameter 1/8 in, Cable Length 10 ft, Cable Lockout Type Cable Only, Cable Material Steel, Cable Material Finish Galvanized, Compatible Cable Lockout Brady Original Cable Lockout, For Maximum Padlock Shackle Diameter Not Applicable, Includes Cable Yes, Maximum Number of Padlocks 0, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-117)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum, 36 In (203NDKB-36)
- WRS 46" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5046W)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00002A)
- BRADY Grip-Cinching Cable Lockout, 4 Locks Max (50944)
- BRADY Retractble Cble Lckout, 8 ft L, 6 Lcks Max (51442)
- BRADY Mini Cable Lockout (50940)
- BRADY Cable Spool, 10ftL, Red, Plstc Coated Steel (CABLE-10FT)
- BRADY Lockout Cable, 8 ft. L (65319)
- BRADY Lockout Cable, 8 ft. L (50947)
- MR. CHAIN Blue Plastic Chain 1"(#4, 25 mm)x500 ft (10006-500)
- Brady Locking Cables & Chains