Shop All Lockout Safety Kits
Brady
Lockout Board, Unfilled, Polycarbonate
Mfr # 50990
Zoro # G2056406
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards OSHA 1910.147
- Lockout Visibility Board Only
- Number of Padlocks Included 0
- Number of Components 0
Product Information
- Brand Brady
- MFR # 50990
- Zoro # G2056406
- UPC # 754473509903
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Depth | 0.19 in |
Overall Width | 13.5 in |
Overall Height | 13.5 in |
Description
Lockout Board, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color Yellow, Legend Lockout Station, Legend Color Yellow, Legend Type Text, Material Acrylic, Mounting Location Wall, Number of Compartments 1, Number of Hooks 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24HA (R3-2-24HA)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (97-008)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS50)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- BRADY Lockout Station, Unfilled, 13-1/4 In W (105932)
- BRADY Lockout Board, Unfilled, 23-1/2 In H (50991)
- BRADY Portable Lockout Kit, Electrical/Valve, 19 (105956)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- BRADY Lockout Tagout Station with Locking Handle (LC977A)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- Brady Lockout Safety Kits