Shop All Lockout Safety Kits
Brady
Lockout Board, Unfilled, 14 In H
Mfr # 3004Y
Zoro # G2082141
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Color Yellow
- Number of Components 0
- Number of Padlocks Held 6
- Number of Padlocks Included 0
Product Information
- Brand Brady
- MFR # 3004Y
- Zoro # G2082141
- UPC # 754473438036
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Depth | 1.38 in |
Overall Width | 14 in |
Overall Height | 6.25 in |
Description
Lockout Board, Cover Type Open Front, Filled No, Number of Lockouts Included 0, Number of Padlocks Included 0, Visibility Inside Board Only, Language English, Background Color Yellow, Legend Lockout Center, Legend Color Black, Legend Type Text, Material Acrylic, Mounting Location Wall, Number of Compartments 1, Number of Padlocks Held 6, Overall Depth 1.38 in, Overall Height 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 4XL, White, PK25, 4XL, White (2019)
- ZORO SELECT Reflective Marking Tape, Arrow, 3In L, PK50 (8ADC7)
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00685)
- REEBOK Athletic Shoe, M, 16, Black (RB4160)
- BRADY Lockout Pouch, Red, Unfilled (121502)
- BRADY Lockout Board, Unfilled, Polycarbonate (50990)
- BRADY Lockout Station, Unfilled, 21-1/2 In H (50992)
- BRADY 12-Lock Lockout Station Polypropylene Unfilled (170397)
- BRADY Lockout Kit, 2 Lockouts, Red (153678)
- BRADY Brady Lockout Tag - Danger Do Not Operate Equipment Locked Out, Cardstock, 25/Pack (TG027E)
- CONDOR Portable Lockout Kit, Blue, 10-1/4" H (437R71)
- Brady Lockout Safety Kits