Shop All Safety Tags & Identification
Brady
Lockout Bag, Unfilled, Bag Only
Mfr # 65780
Zoro # G2724583
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Lockout for Safety
- Color Yellow
- Material Canvas
- Height 18"
- Width 19-3/4"
Product Information
- Brand Brady
- MFR # 65780
- Zoro # G2724583
- UPC # 754473657802
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Height | 18" |
Width | 19-3/4" |
Case Height | 18 in |
Case Width | 9 3/4 in |
Case Depth | 2 1/2 in |
Depth | 2-1/2" |
Details
Item | Lockout Bag |
Legend | Lockout for Safety |
Color | Yellow |
Material | Canvas |
Standards | OSHA 1910.147 |
Includes | Drawstring Bag |
Case Material | Canvas |
Case Style | Bag |
Number of Components | 0 |
Portable | Yes |
Number of Padlocks Included | 0 |
Language | English |
Features | Capable of Being Locked Closed |
Container Type | Bag |
Container Color | Black/Yellow |
Filled | Unfilled |
Description
Lockout Bag, Material Canvas, Overall Depth 2.5 in, Overall Height 9.75 in, Overall Width 18 in, Features Capable of Being Locked Closed, Includes Drawstring Bag, Language English, Container Color Black/Yellow, Container Type Bag, Legend Lockout for Safety, Legend Type Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 3-1/2" x 5" GHS Chemical Labels for Inkjet Printers, 200 labels/50-sheets (7278260523)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSC (MHZW15PSC)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Ammonia (GBPRO-6-CPO)
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1046-RA_10X14 (U1-1046-RA_10X14)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150504)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65442)
- BRADY Lockout Point Label Polyester with Overlaminate 1.5 in H x 3 in W RD/WH PK/25, 25PK (151254)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105646)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65443)
- BRADY Lockout Tool Box, Unfilled (105905)
- NMC Four Digit 1993 Placard, Pk100 (DL400TB100)
- Brady Lockout Tagout